Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG), Metric

  • Mfr # DG406.3543

  • Zoro # G6622893


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Drill Size
9.00 mm
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Bushing Head Type
Headless
Measurement System
Metric
Inside Dia.
9.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG406.3543
Zoro #
G6622893
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
9.00 mm
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Overall Length
3/8 in
Inside Dia.
9.00 mm
Size - Decimal
9.00mm - 0.3543
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Item
Diamond Groove Drill Bushing (DG)
Bushing Head Type
Headless
Measurement System
Metric
Material - Machining
High Speed Steel
Decimal Equivalent
0.3543
Bushing Code
DG
Head Type
No
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 9.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.