Diamond Groove Drill Bushing (DG), Metric
Mfr # DG4816.4724
Zoro # G6621703
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Head Type
No
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Drill Size
12.00 mm
Material - Machining
High Speed Steel
Bushing Code
DG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG4816.4724
Zoro #
G6621703
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Drill Size
12.00 mm
Inside Dia.
12.00 mm
Size - Decimal
12.00mm - 0.4724
Overall Length
1 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Details
Head Type
No
Material - Machining
High Speed Steel
Bushing Code
DG
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Item
Diamond Groove Drill Bushing (DG)
Measurement System
Metric
Decimal Equivalent
0.4724
Bushing Head Type
Headless
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.