Zoro Homepage

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG134.0980

  • Zoro # G6621213


product price: $8.55
/ea

Key Features

Bushing Code
DG
Drill Size
#40
Decimal Equivalent
0.0980
Inside Dia.
#40
Head Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG134.0980
Zoro #
G6621213
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#40
Inside Dia.
#40
Outside Dia.
13/64 in
Size - Decimal
#40 - 0.0980
Outside Dia. Tolerance
+0.0199 in /+0.0099 in
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Diamond Groove Drill Bushing (DG)
Bushing Code
DG
Decimal Equivalent
0.0980
Head Type
No
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Measurement System
Wire
Heat Treatment
Through Hardened

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.