Zoro Homepage

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG135.0980

  • Zoro # G6623058


product price: $8.89
/ea

Key Features

Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#40 - 0.0980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG135.0980
Zoro #
G6623058
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#40 - 0.0980
Drill Size
#40
Inside Dia.
#40
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0199 in /+0.0099 in
Outside Dia.
13/64 in

Details

Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Decimal Equivalent
0.0980
Material - Machining
High Speed Steel
Item
Diamond Groove Drill Bushing (DG)
Heat Treatment
Through Hardened
Bushing Code
DG
Bushing Head Type
Headless
Head Type
No

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.