Zoro Homepage

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG1612.0980

  • Zoro # G6620775


product price: $7.89
/ea

Key Features

Head Type
No
Inside Dia.
#40
Bushing Code
DG
Rockwell Hardness
RC 60-65
Drill Size
#40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG1612.0980
Zoro #
G6620775
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#40
Drill Size
#40
Size - Decimal
#40 - 0.0980
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in

Details

Head Type
No
Bushing Code
DG
Rockwell Hardness
RC 60-65
Measurement System
Wire
Item
Diamond Groove Drill Bushing (DG)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.0980

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.