Diamond Groove Drill Bushing (DG), Wire
Mfr # DG164.0980
Zoro # G6620802
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Rockwell Hardness
RC 60-65
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Size - Decimal
#40 - 0.0980
Inside Dia.
#40
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG164.0980
Zoro #
G6620802
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Size - Decimal
#40 - 0.0980
Overall Length
1/4 in
Inside Dia.
#40
Drill Size
#40
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Details
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Bushing Code
DG
Decimal Equivalent
0.0980
Head Type
No
Measurement System
Wire
Item
Diamond Groove Drill Bushing (DG)
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.