Zoro Homepage

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG165.1285

  • Zoro # G6620294


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Head Type
No
Outside Dia.
1/4 in
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG165.1285
Zoro #
G6620294
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia.
#30
Overall Length
5/16 in
Drill Size
#30
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#30 - 0.1285

Details

Head Type
No
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Item
Diamond Groove Drill Bushing (DG)
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Bushing Code
DG
Measurement System
Wire
Decimal Equivalent
0.1285
Material - Machining
High Speed Steel

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.