Zoro Homepage

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG2012.1285

  • Zoro # G6620872


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Rockwell Hardness
RC 60-65
Bushing Head Type
Headless
Measurement System
Wire
Inside Dia.
#30
Head Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2012.1285
Zoro #
G6620872
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#30
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Drill Size
#30
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#30 - 0.1285
Outside Dia.
5/16 in

Details

Rockwell Hardness
RC 60-65
Bushing Head Type
Headless
Measurement System
Wire
Head Type
No
Item
Diamond Groove Drill Bushing (DG)
Decimal Equivalent
0.1285
Drill Bushing Wall Type
Standard Wall
Bushing Code
DG
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.