Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG2012.1590

  • Zoro # G6623216


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Drill Size
#21
Rockwell Hardness
RC 60-65
Bushing Code
DG
Material - Machining
High Speed Steel
Decimal Equivalent
0.1590
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2012.1590
Zoro #
G6623216
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#21
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Inside Dia.
#21
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Overall Length
3/4 in
Size - Decimal
#21 - 0.1590

Details

Rockwell Hardness
RC 60-65
Bushing Code
DG
Material - Machining
High Speed Steel
Decimal Equivalent
0.1590
Drill Bushing Wall Type
Standard Wall
Head Type
No
Measurement System
Wire
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Item
Diamond Groove Drill Bushing (DG)

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.