Diamond Groove Drill Bushing (DG), Wire
Mfr # DG2012.1910
Zoro # G6622647
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Inside Dia.
#11
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG2012.1910
Zoro #
G6622647
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#11
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#11- 0.1910
Overall Length
3/4 in
Drill Size
#11
Outside Dia.
5/16 in
Details
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Item
Diamond Groove Drill Bushing (DG)
Head Type
No
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1910
Bushing Code
DG
Bushing Head Type
Headless
Measurement System
Wire
Rockwell Hardness
RC 60-65
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.