Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG204.1285

  • Zoro # G6623584


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Size - Decimal
#30 - 0.1285
Rockwell Hardness
RC 60-65
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Measurement System
Wire
Outside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG204.1285
Zoro #
G6623584
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
#30 - 0.1285
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Overall Length
1/4 in
Inside Dia.
#30
Drill Size
#30
Outside Dia. Tolerance
+0.0245 in /+0.0095 in

Details

Rockwell Hardness
RC 60-65
Measurement System
Wire
Bushing Head Type
Headless
Bushing Code
DG
Item
Diamond Groove Drill Bushing (DG)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1285
Heat Treatment
Through Hardened
Head Type
No

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.