Zoro Homepage

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG204.1660

  • Zoro # G6622105


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Bushing Head Type
Headless
Head Type
No
Rockwell Hardness
RC 60-65
Inside Dia.
#19
Size - Decimal
#19 - 0.1660
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG204.1660
Zoro #
G6622105
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Inside Dia.
#19
Size - Decimal
#19 - 0.1660
Drill Size
#19
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in

Details

Bushing Head Type
Headless
Head Type
No
Rockwell Hardness
RC 60-65
Item
Diamond Groove Drill Bushing (DG)
Material - Machining
High Speed Steel
Decimal Equivalent
0.1660
Bushing Code
DG
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.