Diamond Groove Drill Bushing (DG), Wire
Mfr # DG206.1285
Zoro # G6620285
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Outside Dia.
5/16 in
Inside Dia.
#30
Size - Decimal
#30 - 0.1285
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Bushing Code
DG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG206.1285
Zoro #
G6620285
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/16 in
Inside Dia.
#30
Size - Decimal
#30 - 0.1285
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Overall Length
3/8 in
Drill Size
#30
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Details
Bushing Code
DG
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Wire
Head Type
No
Item
Diamond Groove Drill Bushing (DG)
Bushing Head Type
Headless
Decimal Equivalent
0.1285
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.