Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG208.1285

  • Zoro # G6621028


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Outside Dia.
5/16 in
Decimal Equivalent
0.1285
Size - Decimal
#30 - 0.1285
Bushing Head Type
Headless
Inside Dia.
#30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG208.1285
Zoro #
G6621028
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Size - Decimal
#30 - 0.1285
Inside Dia.
#30
Drill Size
#30
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in

Details

Decimal Equivalent
0.1285
Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Diamond Groove Drill Bushing (DG)
Bushing Code
DG
Measurement System
Wire
Head Type
No
Heat Treatment
Through Hardened

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.