Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG264.1800

  • Zoro # G6621204


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Drill Size
#15
Rockwell Hardness
RC 60-65
Size - Decimal
#15 - 0.1800
Measurement System
Wire
Outside Dia.
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG264.1800
Zoro #
G6621204
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#15
Size - Decimal
#15 - 0.1800
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Inside Dia.
#15
Overall Length
1/4 in

Details

Rockwell Hardness
RC 60-65
Measurement System
Wire
Decimal Equivalent
0.1800
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
No
Item
Diamond Groove Drill Bushing (DG)
Bushing Code
DG
Bushing Head Type
Headless

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.