Zoro Homepage

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG264.1935

  • Zoro # G6620906


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Decimal Equivalent
0.1935
Head Type
No
Inside Dia.
#10
Bushing Head Type
Headless
Bushing Code
DG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG264.1935
Zoro #
G6620906
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#10
Outside Dia.
13/32 in
Overall Length
1/4 in
Drill Size
#10
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Size - Decimal
#10 - 0.1935

Details

Decimal Equivalent
0.1935
Head Type
No
Bushing Head Type
Headless
Bushing Code
DG
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Wire
Item
Diamond Groove Drill Bushing (DG)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.