Diamond Groove Drill Bushing (DG), Wire
Mfr # DG266.2055
Zoro # G6623006
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Rockwell Hardness
RC 60-65
Decimal Equivalent
0.2055
Bushing Code
DG
Size - Decimal
#5 - 0.2055
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG266.2055
Zoro #
G6623006
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/8 in
Size - Decimal
#5 - 0.2055
Inside Dia.
#5
Drill Size
#5
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Details
Item
Diamond Groove Drill Bushing (DG)
Rockwell Hardness
RC 60-65
Decimal Equivalent
0.2055
Bushing Code
DG
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Measurement System
Wire
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.