Diamond Groove Drill Bushing (DG), Wire
Mfr # DG268.1285
Zoro # G6621974
product price: $3.95
/eaSold in multiples of 2 for $7.90
Key Features
Measurement System
Wire
Decimal Equivalent
0.1285
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG268.1285
Zoro #
G6621974
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#30 - 0.1285
Inside Dia.
#30
Drill Size
#30
Outside Dia.
13/32 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Details
Measurement System
Wire
Decimal Equivalent
0.1285
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
Bushing Code
DG
Head Type
No
Heat Treatment
Through Hardened
Item
Diamond Groove Drill Bushing (DG)
Drill Bushing Wall Type
Standard Wall
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.