Diamond Groove Drill Bushing (DG), Wire
Mfr # DG268.1935
Zoro # G6620328
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Bushing Code
DG
Head Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG268.1935
Zoro #
G6620328
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Outside Dia.
13/32 in
Size - Decimal
#10 - 0.1935
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#10
Inside Dia.
#10
Details
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Bushing Code
DG
Head Type
No
Measurement System
Wire
Bushing Head Type
Headless
Decimal Equivalent
0.1935
Item
Diamond Groove Drill Bushing (DG)
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.