Zoro Homepage

Diamond Groove Drill Bushing (DG), Wire

  • Mfr # DG3212.2010

  • Zoro # G6622123


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Drill Size
#7
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG3212.2010
Zoro #
G6622123
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#7
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#7 - 0.2010
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Outside Dia.
1/2 in
Inside Dia.
#7

Details

Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
Head Type
No
Item
Diamond Groove Drill Bushing (DG)
Measurement System
Wire
Decimal Equivalent
0.2010
Bushing Code
DG
Heat Treatment
Through Hardened

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.