Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DGM)

  • Mfr # DGM10105.5MM

  • Zoro # G6621658


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Drill Size
5.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
10.00 mm
Bushing Head Type
Headless
Outside Dia.
10.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGM10105.5MM
Zoro #
G6621658
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
5.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
10.00 mm
Outside Dia.
10.00 mm
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Inside Dia.
5.50 mm
Size - Decimal
5.50mm - 0.2200

Details

Item
Diamond Groove Drill Bushing (DGM)
Bushing Head Type
Headless
Bushing Code
DGM
Decimal Equivalent
0.2200
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Metric
Material - Machining
High Speed Steel
Head Type
No

Description

Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 5.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.