Diamond Groove Drill Bushing (DGM)
Mfr # DGM10206MM
Zoro # G6621992
product price: $9.35
/eaKey Features
Heat Treatment
Through Hardened
Outside Dia.
10.00 mm
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Bushing Code
DGM
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DGM10206MM
Zoro #
G6621992
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
10.00 mm
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Overall Length
20.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
6.00 mm
Size - Decimal
6.00mm - 0.2400
Drill Size
6.00 mm
Details
Heat Treatment
Through Hardened
Bushing Code
DGM
Bushing Head Type
Headless
Head Type
No
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Diamond Groove Drill Bushing (DGM)
Measurement System
Metric
Rockwell Hardness
RC 60-65
Decimal Equivalent
0.2400
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.