Zoro Homepage

Diamond Groove Drill Bushing (DGM)

  • Mfr # DGM12168MM

  • Zoro # G6622638


product price: $8.15
/ea

Key Features

Size - Decimal
8.00mm - 0.3100
Head Type
No
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGM12168MM
Zoro #
G6622638
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
8.00mm - 0.3100
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
8.00 mm
Outside Dia.
12.00 mm
Overall Length
16.00 mm
Inside Dia.
8.00 mm

Details

Head Type
No
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Item
Diamond Groove Drill Bushing (DGM)
Bushing Code
DGM
Rockwell Hardness
RC 60-65
Decimal Equivalent
0.3100
Bushing Head Type
Headless
Measurement System
Metric
Material - Machining
High Speed Steel

Description

Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.