Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DGM)

  • Mfr # DGM151210MM

  • Zoro # G6620434


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Decimal Equivalent
0.3900
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGM151210MM
Zoro #
G6620434
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
10.00mm - 0.3900
Overall Length
12.00 mm
Inside Dia.
10.00 mm
Drill Size
10.00 mm
Outside Dia.
15.00 mm

Details

Decimal Equivalent
0.3900
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Bushing Head Type
Headless
Bushing Code
DGM
Item
Diamond Groove Drill Bushing (DGM)
Material - Machining
High Speed Steel
Head Type
No

Description

Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.