Diamond Groove Drill Bushing (DGM)
Mfr # DGM182012MM
Zoro # G6620784
product price: $8.55
/eaKey Features
Decimal Equivalent
0.4700
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Head Type
No
Drill Bushing Wall Type
Standard Wall
Bushing Code
DGM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DGM182012MM
Zoro #
G6620784
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Size - Decimal
12.00mm - 0.4700
Inside Dia.
12.00 mm
Drill Size
12.00 mm
Overall Length
20.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
18.00 mm
Details
Decimal Equivalent
0.4700
Item
Diamond Groove Drill Bushing (DGM)
Head Type
No
Drill Bushing Wall Type
Standard Wall
Bushing Code
DGM
Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
Measurement System
Metric
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.