Shop ZORO SELECT

Drill Bushing, H, Drill Size 1/8 In

  • Mfr # H2028DV
  • Zoro # G6247464

product price: 
$
19.15
/ea

Key Features

Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Dia.
27/64 in
Drill Size
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2028DV
Zoro #
G6247464
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
27/64 in
Drill Size
1/8 in
Inside Dia.
1/8 in
Length under Head
1-3/4"
Size- Decimal
1/8" (0.1250)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Thickness
1/8"
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Size - Decimal
1-3/64 in - 1.0469
Drill Bit Dimension Type
Wire
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Details

Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headed
Decimal Equivalent
0.1250
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H
Flute Type
Spiral
Point Type
Radial

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.