Shop WIDIA

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 4169433
  • Zoro # G2808878

product price: 
$
18.89
/ea
Sold in multiples of 10 for $188.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169433
Zoro #
G2808878
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190612UR
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
8
Mounting Style
Clamp
ANSI Number
SNMG643UR
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Coating
Tin
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Shape
Square
Chip-Breaker Code
UR
Finish - Machining
TiN
Secondary Material Application
Steel
Cutting Application
Turning
Primary Material Application ISO Code
M
Manufacturer Grade
WM15CT
Included Angle
90 Degrees
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P
ANSI Code
SNMG643UR
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.313"
Cutting Edge Length
19.05mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.