Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 21/64 In
- Mfr # H4028IU
- Zoro # G1988491
product price:Â
$
11.99
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Drill Size
21/64 in
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Inside Dia.
21/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4028IU
- Zoro #
- G1988491
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.3281
- Measurement System
- Fractional Inch
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Head Type
- Yes
- Bushing Code
- H
- Flute Type
- Spiral
- Point Type
- Split
Dimensions
- Overall Length
- 1 3/4 in
- Drill Size
- 21/64 in
- Inside Dia.
- 21/64 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Length under Head
- 1-3/4"
- Size- Decimal
- 21/64" (0.3281)
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Head Thickness
- 7/32"
- Outside Dia.
- 5/8 in
- Head Dia.
- 51/64 in
- Size - Decimal
- 1-41/64 in - 1.6406
- Drill Bit Dimension Type
- Fractional
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.