Drill Bit, PK3
- Mfr # 22733
- Zoro # G823958592
product price:Â
$
37.95
/pk of 3, $12.65/ea
Key Features
Primary Material Application
Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
Number of Flutes
2
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Drill Bit Point Type
Split Point
Drill Bit Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22733
- Zoro #
- G823958592
- UPC #
- 050728227333
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 5/16 in
- Flute Length
- 2 1/2 in
- Overall Length
- 4 in
- Shank Dia.
- 5/16 in
- Drill Length Class
- Mechanics-Length
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Drill Bit
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Number of Flutes
- 2
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Secondary Material Application ISO Code
- H, K, N, O, P
- Standards
- ASME B94.11M
- Drill Bit Point Angle
- 135 Degrees
- List Number
- 250-VT
- Flute Type
- Spiral
- Primary Material Application ISO Code
- P
Description
Drill Bit, 5/16 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.