Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 25/32 In
- Mfr # H8828NH
- Zoro # G6249634
product price:Â
$
18.59
/ea
Key Features
Size- Decimal
25/32" (0.7812)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia.
25/32 in
Head Thickness
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8828NH
- Zoro #
- G6249634
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.7812
- Finish
- High Speed Steel
- Measurement System
- Fractional Inch
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Bushing Type
- Head Press Fit
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0005" T.I.R. max
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Size- Decimal
- 25/32" (0.7812)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Inside Dia.
- 25/32 in
- Head Thickness
- 3/8"
- Outside Dia.
- 1 3/8 in
- Head Dia.
- 1 11/16 in
- Drill Size
- 25/32 in
- Length under Head
- 1-3/4"
- Overall Length
- 1 3/4 in
- Size - Decimal
- 17/32 in - 0.5312
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 25/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.