3/8" Drill Bit, Heavy-Duty M2-Premium HSS Jobber Length Split Point Black/Gold Finish
- Mfr # ZDB-01-3/8
- Zoro # G122379609
Key Features
Specifications
Details
- MFR #
- ZDB-01-3/8
- Zoro #
- G122379609
- UPC #
- 850067256298
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Primary Material Application
- Metal, Wood, Plastic, Sreel, Stainless Steel, Iron, Aluminum, Copper, Brass
- Material
- High Speed Steel
- Number of Flutes
- 2
- Decimal Equivalent
- 0.375
- Standards
- M2 HSS
- Flute Type
- Spiral
- Measurement System
- Inch
- Shank Shape
- Round
- Finish
- Black and Gold
- Shank Type
- Round
- Drill Bit Point Type
- Split Point
- Item
- High Speed Jobber Drill Bit
Dimensions
- Overall Length
- 5"
- Flute Length
- 3-5/8"
- Drill Bit Size
- 3/8"
- Shank Dia.
- 3/8"
- Drilling Depth
- 3-5/8"
Description
These Heavy-Duty M2-Premium HSS Jobber Length Black/Gold Finish Drill Bits are engineered for durability, precision, and versatility across a wide range of materials. Each bit is manufactured from M2 premium-grade high-speed steel, delivering long-lasting performance when drilling aluminum, iron, stainless steel, wood, plastic, brass, bronze, and other metals. The 135 degree split-point tip starts on contact for faster, more accurate drilling while reducing thrust and preventing the bit from wandering, resulting in cleaner, more controlled holes. A black-and-gold oxide finish enhances corrosion resistance and surface hardness, helping each bit withstand demanding applications. With a standard round shank compatible with most drill chucks, these bits are ideal for both professionals and DIY users who need reliable, high-performance results.
- Manufactured from premium M2 high-speed steel for reliable strength and durability
- Designed to drill cleanly through a wide range of materials including aluminum, iron, stainless steel, plastics, and more
- 135° split-point geometry delivers quick starts, reduced walking, and precise hole placement
- Round shank compatible with most common tool-holding systems and drill chucks
- Standard jobber-length design ideal for everyday drilling applications
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.