Drill Bushing, H, Drill Size 29/32 In
- Mfr # H8834OC
- Zoro # G6249896
product price:Â
$
23.15
/ea
Key Features
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Outside Dia.
1 3/8 in
Length under Head
2 1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8834OC
- Zoro #
- G6249896
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Heat Treatment
- Through Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Measurement System
- Fractional Inch
- Bushing Type
- Head Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.9062
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia.
- 1 3/8 in
- Length under Head
- 2 1/8"
- Size- Decimal
- 29/32" (0.9062)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 3/8"
- Inside Dia.
- 29/32 in
- Drill Size
- 29/32 in
- Head Dia.
- 1 11/16 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Overall Length
- 2 1/8 in
- Size - Decimal
- 17/64 in - 0.2656
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 29/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.