Indexable Cutting Head Unit, MH24 STUCR3-CFT, 1-1/4 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-082
  • Zoro # G9233427
product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-1/4 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH24 STUCR3-CFT
Lead Angle
-3 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
912-000-082
Zoro #
G9233427
UPC #
-
Country of Origin
United States
Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH24 STUCR3-CFT
Lead Angle
-3 Degrees
Inscribed Circle
3/8"
Mounting Style
Screw Lock
Rake
Positive
Cutting Edge Type
-3 Degrees
Min. Bore
1.760"
Left/Right Hand
Right Hand
Type
Turning
Style
Chatter-Free
For Use With
TCMT 32.51
ANSI Number
MH24 STUCR3-CFT
Cutting Direction
Right Hand
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Compatible Hardware
Insert Screw MTS-35, Key T-15
Insert Style
TCMT
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-3 Degrees
Toolholder Style
STUC
Coolant Fed
Coolant Through
Hardware Required
Insert Screw MTS-35, Key T-15
Center to Cutting Tip
0.8900 in
Number of Coolant Holes
1

Dimensions

Overall Length
1-1/4 in
Bar Dia.
1.500"
Insert Thickness
0.1562"
Insert Size
32.51
Connection Size
MH24 (1-1/2 in Head Diameter)
Min. Bore Dia.
1.7600 in
Wire Rope Length
1-1/4 in
Length
1-1/4 in

Description

Indexable Cutting Head Unit, STUC, Right Hand, Center to Cutting Tip 0.8900 in

Ratings & reviews