Drill Bushing, H, Drill Size 29/64 In
- Mfr # H488KV
- Zoro # G3074009
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Drill Bushing Wall Type
Standard Wall
Inside Dia.
29/64 in
Drill Size
29/64 in
Size- Decimal
29/64" (0.4531)
Outside Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H488KV
- Zoro #
- G3074009
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.4531
- Head Material
- High Speed Steel
- Measurement System
- Fractional Inch
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Head Type
- Headed
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia.
- 29/64 in
- Drill Size
- 29/64 in
- Size- Decimal
- 29/64" (0.4531)
- Outside Dia.
- 3/4 in
- Length under Head
- 1/2"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Head Thickness
- 7/32"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Dia.
- 59/64 in
- Overall Length
- 1/2 in
- Size - Decimal
- 21/32 in - 0.6562
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 29/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.