Drill Bushing, H, Drill Size 3.2mm
- Mfr # H2028DW
- Zoro # G6247473
product price:Â
$
19.15
/ea
Key Features
Length under Head
1-3/4"
Finish
High Speed Steel
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
27/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2028DW
- Zoro #
- G6247473
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length under Head
- 1-3/4"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Dia.
- 27/64 in
- Overall Length
- 1 3/4 in
- Outside Dia.
- 5/16 in
- Inside Dia.
- 3.20 mm
- Head Thickness
- 1/8"
- Drill Size
- 3.20 mm
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Size - Decimal
- 1-3/64 in - 1.0469
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.