Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 5623428
  • Zoro # G2817503

product price: 
$
18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623428
Zoro #
G2817503
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T304MU
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
ANSI Number
CCMT3251MU
Relief Angle
7 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Coating
ALOX-SN
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Stainless Steel
Chip-Breaker Code
MU
Secondary Material Application
Nickel, Steel, Titanium
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Cutting Application
Turning
ANSI Code
CCMT3251MU
Primary Material Application ISO Code
M
Material - Machining
Carbide
Secondary Material Application ISO Code
P, S
Shape
Rhombic
Manufacturer Grade
WS10PT
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Mounting Hole Dia.
0.1732"
Insert Thickness
5/32"
Nose Radius
0.016"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, ANSI Code CCMT3251MU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.