Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 33/64 In
- Mfr # H5612LP
- Zoro # G3073966
product price:Â
$
9.29
/ea
Key Features
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Length under Head
3/4"
Outside Dia.
7/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5612LP
- Zoro #
- G3073966
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Concentricity Tolerance
- .0005" T.I.R. max
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.5156
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Measurement System
- Fractional Inch
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Length under Head
- 3/4"
- Outside Dia.
- 7/8 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Dia.
- 1 7/64 in
- Head Thickness
- 1/4"
- Inside Dia.
- 33/64 in
- Overall Length
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size- Decimal
- 33/64" (0.5156)
- Drill Size
- 33/64 in
- Size - Decimal
- 21/64 in - 0.3281
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.