Shop GREENLEE
See all product information
Create Account
HoleCutterKit, 4pcs, Sizes:0.875"-1.375"
- Mfr # 635
- Zoro # G1045755
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Tooth Material
Carbide Tipped
Max. Cutting Depth
1/8 in
Number of Pieces
4
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635
- Zoro #
- G1045755
- UPC #
- 783310035992
- Country of Origin
- China
- Tooth Material
- Carbide Tipped
- Number of Pieces
- 4
- Arbor Design
- Built-In Arbor
- Impact Rated
- Not Impact Rated
- Includes
- Hex Key, Pilot Drill Bit, Plastic Carrying Case
- Replacement Pilot Drill No.
- Mfr. No. 625-001, 625-002
- Primary Saw Application
- Metal
- Application
- Metal Cutting
- Item
- Hole Cutter Kit
- Hole Saw Product Grouping
- Hole Saw Kits
- Primary Material Application
- Metal
- Number of Teeth (Hole Cutters Only)
- 5/6/8
- Number of Hole Cutters
- 3
- Materials Cut
- Aluminum, Copper, Stainless Steel, Steel
- Number of Teeth
- 5, 6, 8
- For Workpiece Material
- Aluminum, Copper, Stainless Steel, Steel
- Shank Shape
- Hex
Dimensions
- Max. Cutting Depth
- 1/8 in
- Shank Size
- 3/8 in
- Range of Saw Sizes
- 7/8" to 1-3/8"
- Pilot Drill Size
- 1/8 in dia x 5/32 in L
- Saw Sizes Included
- 7/8", 1-1/8", 1-3/8"
- Hole Cutter Sizes (Hole Cutters)
- 7/8 in, 1 1/8 in, 1 3/8 in
- Saw Size Range
- 7/8 in to 1 3/8 in
- Thread Size
- 3/8"
- Hole Cutter Size - Minimum
- 7/8 in
- Pilot Drill Diameter
- 1/8 in
- Hole Cutter Size - Maximum
- 1 3/8 in
- Hole Cutter Sizes
- 7/8 in, 1 1/8 in, 1 3/8 in
- Cutting Depth - Maximum
- 1/8 in
- Pilot Drill Length
- 3/16 in
Description
Hole Saw Kits, Hole Cutter Kit, Max. Cutting Depth 1/8 in, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 5, 6, 8, Thread Size 3/8 In., Shank Size 3/8 in, Pilot Drill Size 1/8 in dia x 5/32 in L, Replacement Pilot Drill No. Mfr. No. 625-001, 625-002, Application Metal Cutting, Includes Hex Key, Pilot Drill Bit, Plastic Carrying Case
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.