Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 3/4 In
- Mfr # H8828NC
- Zoro # G6249616
product price:Â
$
18.59
/ea
Key Features
Outside Dia.
1 3/8 in
Head Dia.
1 11/16 in
Inside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8828NC
- Zoro #
- G6249616
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0005" T.I.R. max
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Measurement System
- Fractional Inch
- Bushing Type
- Head Press Fit
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.7500
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia.
- 1 3/8 in
- Head Dia.
- 1 11/16 in
- Inside Dia.
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Length under Head
- 1-3/4"
- Size- Decimal
- 3/4" (0.7500)
- Drill Size
- 3/4 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Head Thickness
- 3/8"
- Overall Length
- 1 3/4 in
- Size - Decimal
- 17/32 in - 0.5312
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.