Shop WALTER

Rectangle LNHU Carbide

  • Mfr # 6192472
  • Zoro # G8189937

product price: 
$
42.59
/ea
Sold in multiples of 10 for $425.90

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
130608
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6192472
Zoro #
G8189937
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Cutting Direction
Right Hand
Rake
Negative
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Held
ANSI Number
LNHU130608R-L55T WKP35S
No. of Edges
4
Coating
CVD
For Use With
Walter Blaxx Shoulder Milling Cutter
Inscribed Circle
0.5120 in
Hardened (H) Compatibility
No
Insert Application
Medium
Grade
WKP35S
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker Code
L55T
Manufacturer Grade
WKP35S
Measurement System
Metric
Number of Cutting Edges
4
Insert Holding Type
Screw Held
For Toolholder
F2010.B.080.Z06.12.R752M, F2010.B.100.Z07.12.R752M, F2010.B.125.Z08.12.R752M, F2010.B.160.Z10.12.R752M, F2010.B.200.Z12.12.R752M, F2010.B.250.Z12.12.R752M, F2010.B.250.Z16.12.R752M, F2010.B.315.Z14.12.R752M, F2010.B.315.Z18.12.R752M
Primary Material Application
Cast Iron, Steel
Clearance Angle
0 Degrees
Material - Machining
Carbide
Wiper Insert
Yes
Hole Type
Double Countersink Hole
Shape
Rectangular
Coating Process
CVD
Cutting Application
Medium
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
LNHU130608R-L55T WKP35S
Chip-Breaker Style
28 Degrees Chipbreaker Groove
ISO Number
LNHU130608R-L55T WKP35S
Primary Material Application ISO Code
K, P
Compatible Product Type
Walter Blaxx Shoulder Milling Cutter

Dimensions

Insert Size
130608
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.267"
Cutting Edge Length
13.00mm
Thickness
0.267 in
Width
12.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.5120 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.