Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 43/64 In
- Mfr # H888MP
- Zoro # G9739852
product price:Â
$
14.39
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Measurement System
Fractional Inch
Head Thickness
3/8"
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H888MP
- Zoro #
- G9739852
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headed
- Measurement System
- Fractional Inch
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.6719
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0005" T.I.R. max
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Thickness
- 3/8"
- Size- Decimal
- 43/64" (0.6719)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1/2 in
- Head Dia.
- 1 11/16 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Drill Size
- 43/64 in
- Length under Head
- 1/2"
- Inside Dia.
- 43/64 in
- Outside Dia.
- 1 3/8 in
- Size - Decimal
- 23/32 in - 0.7188
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 43/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.