Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 47/64 In
- Mfr # H8828MZ
- Zoro # G6249607
product price:Â
$
18.59
/ea
Key Features
Hardness
Rc 62-64
Outside Dia.
1 3/8 in
Finish
High Speed Steel
Size- Decimal
47/64" (0.7344)
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8828MZ
- Zoro #
- G6249607
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.7344
- Measurement System
- Fractional Inch
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia.
- 1 3/8 in
- Size- Decimal
- 47/64" (0.7344)
- Head Thickness
- 3/8"
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Inside Dia.
- 47/64 in
- Drill Size
- 47/64 in
- Length under Head
- 1-3/4"
- Head Dia.
- 1 11/16 in
- Overall Length
- 1 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 17/32 in - 0.5312
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 47/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.