Shop FULLERTON TOOL

Saw, 0.0896 THK x OAL Teeth:24 Series: 2450

  • Mfr # SW125-D37-24-0896
  • Zoro # G223169543

product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1-1/4 in
Cutter Thickness
0.0896 in
Number of Teeth
24
Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SW125-D37-24-0896
Zoro #
G223169543
UPC #
-
Country of Origin
United States
Arbor Hole
3/8 in
Number of Teeth
24
Material
Carbide

Ratings & reviews