Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 8.5mm
Mfr # H4034IX
Zoro # G9740141
product price:Â
$
13.89
/ea
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Material
High Speed Steel
Decimal Equivalent
0.3346
Rockwell Hardness
RC 62-64
Outside Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4034IX
- Zoro #
- G9740141
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.3346
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Bushing Head Type
- Headed
- Head Type
- Yes
- Bushing Code
- HM
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.50 mm