Shop ZORO SELECT

Drill Bushing, H, Drill Size 8mm

  • Mfr # H4022IN
  • Zoro # G3078139

product price: 
$
10.39
/ea

Key Features

Size- Decimal
8.00mm (0.3150)
Inside Dia.
8.00 mm
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Thickness
7/32"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H4022IN
Zoro #
G3078139
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
8.00mm (0.3150)
Inside Dia.
8.00 mm
Head Thickness
7/32"
Outside Dia.
5/8 in
Length under Head
1-3/8"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
51/64 in
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
8.00 mm
Size - Decimal
1-33/64 in - 1.5156
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Details

Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.3150
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Measurement System
Metric
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.