Drill Bushing, H, Drill Size 9/64 In
- Mfr # H2022EG
- Zoro # G6247254
product price:Â
$
16.59
/ea
Key Features
Decimal Equivalent
0.1406
Drill Size
9/64 in
Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
1/8"
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2022EG
- Zoro #
- G6247254
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 9/64 in
- Head Thickness
- 1/8"
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Size- Decimal
- 9/64" (0.1406)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 5/16 in
- Overall Length
- 1 3/8 in
- Length under Head
- 1-3/8"
- Head Dia.
- 27/64 in
- Inside Dia.
- 9/64 in
- Size - Decimal
- 13/64 in - 0.2031
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 9/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.