Drill Bushing, H, Drill Size 9.6mm
- Mfr # H488JS
- Zoro # G3074115
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Length under Head
1/2"
Inside Dia.
9.60 mm
Bushing Head Type
Headed
Measurement System
Metric
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H488JS
- Zoro #
- G3074115
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Measurement System
- Metric
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.3780
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- HM
Dimensions
- Length under Head
- 1/2"
- Inside Dia.
- 9.60 mm
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Outside Dia.
- 3/4 in
- Overall Length
- 1/2 in
- Drill Size
- 9.60 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 7/32"
- Head Dia.
- 59/64 in
- Size - Decimal
- 21/32 in - 0.6562
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 9.60 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.