Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size O
- Mfr # H405IO
- Zoro # G3077685
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Finish
High Speed Steel
Hardness
Rc 62-64
Outside Dia.
5/8 in
Measurement System
Letter
Head Dia.
51/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H405IO
- Zoro #
- G3077685
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia.
- 5/8 in
- Head Dia.
- 51/64 in
- Length under Head
- 5/16"
- Head Thickness
- 7/32"
- Overall Length
- 5/16 in
- Size- Decimal
- O (0.3160)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- O
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Drill Size
- O
- Size - Decimal
- 15/16 in - 0.9375
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.