Drill Bushing, H, Drill Size O
- Mfr # H486IO
- Zoro # G3074438
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Head Thickness
7/32"
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Size- Decimal
O (0.3160)
Decimal Equivalent
0.3160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H486IO
- Zoro #
- G3074438
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Decimal Equivalent
- 0.3160
- Measurement System
- Letter
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Head Thickness
- 7/32"
- Size- Decimal
- O (0.3160)
- Inside Dia.
- O
- Outside Dia.
- 3/4 in
- Overall Length
- 3/8 in
- Length under Head
- 3/8"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Dia.
- 59/64 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Drill Size
- O
- Size - Decimal
- O - 0.3160
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.