Drill Bushing, H, Drill Size T
- Mfr # H488JH
- Zoro # G3074158
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Material
52100 Thru Hardened
Measurement System
Letter
Head Dia.
59/64 in
Material - Machining
High Speed Steel
Head Thickness
7/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H488JH
- Zoro #
- G3074158
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Measurement System
- Letter
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.3580
- Bushing Type
- Head Press Fit
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Dia.
- 59/64 in
- Head Thickness
- 7/32"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size- Decimal
- T (0.3580)
- Drill Size
- T
- Inside Dia.
- T
- Overall Length
- 1/2 in
- Outside Dia.
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Length under Head
- 1/2"
- Size - Decimal
- 21/32 in - 0.6562
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.